Series Information
| Manufacturer Part Number | GUAB26SA-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Electrical Boxes |
| Description | PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAB Type - L Shape, Pipe Size 3/4 Inch/21 Metric, Box is Aluminum, Cover is Die Cast Aluminum, Cover Opening 3.00 Inch/76.20 Millimeters, Gray |
| Connection Type | Threaded |
| Style | GUAB |
| Number of Hubs | 2 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Hub |
| Gasket Included | Yes |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.39 lbs |
| Gross Weight | 1.39 lbs |