Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Electrical Boxes
GUAB36-B
Ocal, a T & B Brand Electrical Boxes
OC GUAB36B 1 OCAL GUAB36 BLUE
This item cannot be canceled or returned
Description
OC GUAB36B 1 OCAL GUAB36 BLUE
Specifications
Specifications
| Manufacturer Part Number |
GUAB36-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes |
| Description |
OC GUAB36B 1 OCAL GUAB36 BLUE |
| Connection Type |
Threaded |
| Style |
GUAB |
| Number of Hubs |
2 |
| Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition |
Iron |
| Cover Composition |
Aluminum |
| Cover Included |
Yes |
| Cover Type |
Hub |
| Gasket Included |
Yes |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.87 lbs |
| Gross Weight |
3.87 lbs |
GUAB36-B
Ocal, a T & B Brand Electrical Boxes