Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Electrical Boxes
GUAC16-G1
Ocal, a T & B Brand Electrical Boxes
OC GUP315G PVC CTD JUNCT BOX 9HUBS
MFG Item Number
GUAC16-G1
This item cannot be canceled or returned
Description
OC GUP315G PVC CTD JUNCT BOX 9HUBS
Specifications
Specifications
| Manufacturer Part Number |
GUAC16-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes |
| Description |
OC GUP315G PVC CTD JUNCT BOX 9HUBS |
| Connection Type |
Threaded |
| Style |
GUAC |
| Number of Hubs |
2 |
| Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition |
Iron |
| Cover Composition |
Aluminum |
| Cover Included |
Yes |
| Cover Type |
Hub |
| Gasket Included |
Yes |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
GUAC16-G1
Ocal, a T & B Brand Electrical Boxes