Series Information
| Manufacturer Part Number | GUAL14-G1 |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Electrical Boxes |
| Description | Fitting |
| Connection Type | Threaded |
| Style | GUAL |
| Shape | V |
| Number of Hubs | 2 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Hub |
| Gasket Included | Yes |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |