Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GUAL16-G1 Ocal, a T & B Brand Electrical Boxes, 1/2 OCAL GUAL16 GRAY
MFG Item Number
GUAL16-G1
GUAL16-G1 Ocal, a T & B Brand Electrical Boxes, 1/2 OCAL GUAL16 GRAY
MFG Item Number
GUAL16-G1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GUAL16-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes |
| Description |
1/2 OCAL GUAL16 GRAY |
| Style |
GUAL |
| Hub Size |
1/2 " |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
No |
| Composition |
Iron Alloy |
| Hazardous Location |
No |
| Net Weight |
3.43 lbs |
| Gross Weight |
3.43 lbs |
GUAL16-G1
Ocal, a T & B Brand Electrical Boxes