GUALB150CS
Appleton Electrical Boxes, GUA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GUALB150CS

Appleton Electrical Boxes, GUA Series

GUALB150CS

Appleton Electrical Boxes, GUA Series
HAZ LOC COND OUTL BOX CSA
MFG Item Number
GUALB150CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GUA Series
Item #
GUALB150CS
HAZ LOC COND OUTL BOX CSA

GUA Series Information

  • Explosionproof, dust‑ignitionproof
  • O‑ring gasket provided to assure watertightness
  • Used with O‑Z/Gedney GRA malleable iron conduit outlet boxes
  • GUAHC and GUAFC provide NPT threaded hubs for mounting pendant light fixtures (luminaires) on 1/2", 3/4" and 1" trade sizes
  • GUASC converts 1/2", 3/4" and 1" trade size Type GUA malleable iron outlet boxes into 25% fill sealing fittings
  • GUADC Provides for increased internal wiring volume in 1/2", 3/4" and 1" trade sizes
O‑Z/Gedney explosionproof, dust‑ignitionproof GUA conduit outlet box covers are available for mounting pendant light fixtures (luminaires), converting outlet boxes into sealing covers and for increased internal wiring volume. They are designed for use with O‑Z/Gedney GUA conduit outlet boxes and are furnished with an O‑ring.

Specifications

Specifications
Product Series GUA
Manufacturer Part Number GUALB150CS
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GUA Series
Description HAZ LOC COND OUTL BOX CSA
Connection Type Threaded
Style GUALB
Shape LB
Number of Hubs 2
Composition Malleable Iron
Cover Composition Malleable Iron
Cover Included Yes
Gasket Included Yes
Approvals CSA, UL
Net Weight 9.8 lbs
Gross Weight 9.8 lbs