Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Electrical Boxes
GUAX16-G1
Ocal, a T & B Brand Electrical Boxes
OC GUAX16G1 1/2 OCAL GUAX16 GRAY
MFG Item Number
GUAX16-G1
This item cannot be canceled or returned
Description
OC GUAX16G1 1/2 OCAL GUAX16 GRAY
Specifications
Specifications
| Manufacturer Part Number |
GUAX16-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes |
| Description |
OC GUAX16G1 1/2 OCAL GUAX16 GRAY |
| Connection Type |
Threaded |
| Style |
GUAX |
| Shape |
X |
| Number of Hubs |
4 |
| Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition |
Iron |
| Cover Composition |
Aluminum |
| Cover Included |
Yes |
| Cover Type |
Hub |
| Gasket Included |
Yes |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.63 lbs |
| Gross Weight |
3.63 lbs |
GUAX16-G1
Ocal, a T & B Brand Electrical Boxes