GUA Series Information
| Product Series | GUA |
|---|---|
| Manufacturer Part Number | GUAX59-B |
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Electrical Boxes, GUA Series |
| Description | OC GUAX59B 1 1/2 OCAL GUAX59 BLUE |
| Connection Type | Threaded |
| Style | GUA |
| Shape | X |
| Number of Hubs | 4 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Surface |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | Blue |
| Net Weight | 9.5 lbs |
| Gross Weight | 9.5 lbs |