Series Information
| Manufacturer Part Number | GUB1103 1 20 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series GUB instrument housing, Top conduit opening, Feraloy iron alloy, 3/4, Housing with mounting plate for standard meters, Used with GUB01 basic housing, Available for use in Group B and C hazardous areas |
| Connection Type | Threaded |
| Hub Size | 3/4 " |
| Number of Hubs | 1 |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Glass Lens |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 21.1 lbs |
| Gross Weight | 21.1 lbs |