Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GUB110311-20 Eaton's Crouse-Hinds series Electrical Boxes, 3 1/2 GE KT-11 INST HOUS RND/RECT FLUSH
MFG Item Number
GUB11031 1 20
GUB110311-20 Eaton's Crouse-Hinds series Electrical Boxes, 3 1/2 GE KT-11 INST HOUS RND/RECT FLUSH
MFG Item Number
GUB11031 1 20
This item cannot be canceled or returned
Description
3 1/2 GE KT-11 INST HOUS RND/RECT FLUSH
Specifications
Specifications
Manufacturer Part Number
GUB11031 1 20
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes
Description
Eaton Crouse-Hinds series GUB instrument housing, Top conduit opening, Feraloy iron alloy, 3/4, Housing with mounting plate for standard meters, Used with GUB01 basic housing
Connection Type
Threaded
Hub Size
3/4 "
Number of Hubs
1
Composition
Iron
Cover Composition
Aluminum
Cover Included
Yes
Cover Type
Glass Lens
Gasket Included
No
Protection Rating
Indoor, Outdoor
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
26.43 lbs
Gross Weight
26.43 lbs
GUB110311-20
Eaton's Crouse-Hinds series Electrical Boxes