Series Information
| Manufacturer Part Number | GUB619 1 02 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series GUB instrument housing, Bottom conduit opening, Feraloy iron alloy, 3/4, Empty housing, Used with GUB06 basic housing |
| Connection Type | Threaded |
| Hub Size | 3/4 " |
| Number of Hubs | 1 |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Glass Lens |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 43.43 lbs |
| Gross Weight | 43.43 lbs |