Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GUB7110 Eaton's Crouse-Hinds series Enclosures, 5 1/16 X 9 1/8 THRD DOME JUNC BOX CVR
GUB7110 Eaton's Crouse-Hinds series Enclosures, 5 1/16 X 9 1/8 THRD DOME JUNC BOX CVR
This item cannot be canceled or returned
Description
5 1/16 X 9 1/8 THRD DOME JUNC BOX CVR
Specifications
Specifications
| Manufacturer Part Number |
GUB7110 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series GUB threaded cover, Dome, Copper-free aluminum, Used with GUB01 series junction boxes, 10 nominal depth |
| Material |
Aluminum |
| Composition |
Metallic |
| Net Weight |
5.94 lbs |
| Gross Weight |
5.94 lbs |
GUB7110
Eaton's Crouse-Hinds series Enclosures