GUBB22A
Appleton Electrical Boxes, GUBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GUBB22A Appleton Electrical Boxes, GUBB Series, GUB FORM 2 THICK WALL UNILET

MFG Item Number
GUBB-22-A

GUBB22A Appleton Electrical Boxes, GUBB Series, GUB FORM 2 THICK WALL UNILET

MFG Item Number
GUBB-22-A
Item Number
GUBB22A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GUBB Series
Item #
GUBB22A
GUB FORM 2 THICK WALL UNILET

GUBB Series Information

Appleton explosionproof, dust‑ ignitionproof GUBB, GUBBD and GUBBM cast junction boxes are designed for use where the number and size of conductors require a junction box with additional space. They are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant junction boxes provide access for maintenance. They can be used as pull boxes for pulling and splicing of wires and as an enclosure for electrical devices.

Specifications

Specifications
Product Series GUBB
Manufacturer Part Number GUBB-22-A
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GUBB Series
Description UNILETS GUBB Cast Junction Box, Material: Malleable Iron, Size: 7.19 IN Cover Opening, Mounting: Lugs, Cubic Capacity: 224 CU-IN, Form Number: 2, Width: 8 IN, Depth: 6.88 IN, Height: 10 IN, Cover Opening: 7.19 IN, Standard: UL 886 UL 1203, UL File Number
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Grounding No
Composition Aluminum
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals CSA, UL
Net Weight 17.75 lbs
Gross Weight 17.75 lbs