Appleton explosionproof, dust‑ ignitionproof GUBB, GUBBD and GUBBM cast junction boxes are designed for use where the number and size of conductors require a junction box with additional space. They are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant junction boxes provide access for maintenance. They can be used as pull boxes for pulling and splicing of wires and as an enclosure for electrical devices.
Explosionproof Cast Junction Box, Hub Size 3/4 Inch, Wall Thickness 0.56 Inch, Cover Opening Diameter 9.69 Inch, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4, Body Material Malleable Iron, Body Finish
Hub Size
3/4 "
Number of Hubs
1
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Grounding
No
Composition
Aluminum
Protection Rating
Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location
No
Approvals
CSA, UL
Comments
Aluminum J-Box Body w/ Aluminum/Glass Windowed Cover