Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Electrical Boxes, GUEB Series
GUEB750AN4
Appleton Electrical Boxes, GUEB Series
HAZ LOC COND OUTL BX NEMA4
MFG Item Number
GUEB750AN4
This item cannot be canceled or returned
Description
Electrical Boxes, GUEB Series
HAZ LOC COND OUTL BX NEMA4
Appleton explosionproof, dust‑ignitionproof, raintight GUEB conduit outlet boxes with multiple hubs are furnished with internal ground screw and O‑ring. They provide access to conductors for pulling, splicing, maintenance and future changes and upgrades. GUEB boxes allow connections of straight conduit runs, branch conduit runs and 90 Degrees bends.
Specifications
Specifications
Product Series
GUEB
Manufacturer Part Number
GUEB750AN4
Manufacturer
Appleton
Family Series
Appleton Electrical Boxes, GUEB Series
Description
HAZ LOC COND OUTL BX NEMA4
Connection Type
Threaded
Style
GUE
Conduit Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition
Aluminum
Cover Composition
Aluminum
Cover Included
Yes
Cover Type
Blank
Gasket Included
Yes
Approvals
CSA, UL
Comments
Explosionproof, Dust-Ignitionproof
Net Weight
2.9 lbs
Gross Weight
2.9 lbs
GUEB750AN4
Appleton Electrical Boxes, GUEB Series