Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, GU Series
GUF-7-EX
Killark Fittings, GU Series
AL UNION,2-1/2in. FEMALQUADLISTED
This item cannot be canceled or returned
Description
AL UNION,2-1/2in. FEMALQUADLISTED
- Threaded for Rigid Conduit or IMC
- Tapered Threads
- Strong and Durable Construction
Specifications
Specifications
| Manufacturer Part Number |
GUF-7-EX |
| Manufacturer |
Killark |
| Product Series |
GU |
| Family Series |
Killark Fittings, GU Series |
| Description |
AL UNION,2-1/2in. FEMALQUADLISTED |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Female to Female |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Explosion Proof |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CSA, UL |
| Net Weight |
1.66 lbs |
| Gross Weight |
1.66 lbs |
GUF-7-EX
Killark Fittings, GU Series