GUJL50
Appleton Electrical Boxes, GUJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GUJL50

Appleton Electrical Boxes, GUJ Series

GUJL50

Appleton Electrical Boxes, GUJ Series
HAZ LOC COND OUTL BX
MFG Item Number
GUJL50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GUJ Series
Item #
GUJL50
HAZ LOC COND OUTL BX

GUJ Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth hub bushings protect insulation when pulling conductors
  • Cast‑in brackets on cover for use with breaker‑bar tools for tightening/loosening
  • No risk of conductor insulation damage from threads on base during pulling
  • No risk of "pinching" conductors during cover installation
  • Improved wiring room
  • Tapered threaded hubs (NPT)
  • Dome cover available
  • Internal ground screw standard
  • Suitable for wet locations in upright position only
O‑Z/Gedney explosionproof, dust‑ignitionproof GUJ conduit outlet boxes provide access to conductors for pulling, splicing, maintenance and future changes and upgrades. GUJ boxes allow connections of straight conduit runs, branch conduit runs and 90 Degrees bends.

Specifications

Specifications
Product Series GUJ
Manufacturer Part Number GUJL50
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GUJ Series
Description HAZ LOC COND OUTL BX
Connection Type Threaded
Style GUJL
Shape L
Number of Hubs 2
Composition Malleable Iron
Cover Composition Malleable Iron
Cover Included Yes
Protection Rating Indoor, Outdoor
Hazardous Location Yes (See Catalog for Details)
Approvals CSA, UL
Net Weight 2.9 lbs
Gross Weight 2.9 lbs