Series Information
| Manufacturer Part Number | GUL50 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes |
| Description | UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: 2 1/2 IN GUC Hub, Cubic Capacity: 19 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.28 IN, Width: 4.28 IN, Depth: 2-1/4 IN, Finish: Tri |
| Connection Type | Threaded |
| Style | GUL |
| Shape | L |
| Number of Hubs | 2 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Iron |
| Cover Included | Yes |
| Cover Type | Blank |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Comments | Corrosion, impact and shock resistance, NEMA 3 & 4 |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.62 lbs |