GUM-0-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GUM-0-EX

Killark Fittings, GU Series

GUM-0-EX

Killark Fittings, GU Series
AL UNION, 4in. MALE, QUAD LISTED
MFG Item Number
GUM-0-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, GU Series
Item #
GUM-0-EX
AL UNION, 4in. MALE, QUAD LISTED

GU Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Manufacturer Part Number GUM-0-EX
Manufacturer Killark
Product Series GU
Family Series Killark Fittings, GU Series
Description AL UNION, 4in. MALE, QUAD LISTED
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 4 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof
Hazardous Location Yes
Approvals ATEX, CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs