GU Series Information
| Manufacturer Part Number | GUM-1-EX |
|---|---|
| Manufacturer | Killark |
| Product Series | GU |
| Family Series | Killark Fittings, GU Series |
| Description | AL UNION, 1/2in. MALE, QUAD LISTED pack/10 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female |
| Angle | Straight |
| Trade Size | 1/2 " |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Explosion Proof |
| Hazardous Location | Yes |
| Approvals | ATEX, CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |