GUM-8-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GUM-8-EX

Killark Fittings, GU Series

GUM-8-EX

Killark Fittings, GU Series
AL UNION, 3in. MALE, QUAD LISTED
MFG Item Number
GUM-8-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, GU Series
Item #
GUM-8-EX
AL UNION, 3in. MALE, QUAD LISTED

GU Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Manufacturer Part Number GUM-8-EX
Manufacturer Killark
Product Series GU
Family Series Killark Fittings, GU Series
Description AL UNION, 3in. MALE, QUAD LISTED
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 3 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof
Hazardous Location Yes
Approvals ATEX, CSA, UL
Net Weight 2.63 lbs
Gross Weight 2.63 lbs