GUML-2M-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GUML-2M-EX Killark Fittings, GU Series, FE 3/4in. ANGLE UNION, QUAD LISTED

MFG Item Number
GUML-2M-EX

GUML-2M-EX Killark Fittings, GU Series, FE 3/4in. ANGLE UNION, QUAD LISTED

MFG Item Number
GUML-2M-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, GU Series
Item #
GUML-2M-EX
FE 3/4in. ANGLE UNION, QUAD LISTED

GU Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Manufacturer Part Number GUML-2M-EX
Manufacturer Killark
Product Series GU
Family Series Killark Fittings, GU Series
Description FE 3/4in. ANGLE UNION, QUAD LISTED
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 3/4 "
Material Iron
Composition Metallic
Protection Rating Explosion Proof
Approvals ATEX, CSA, UL
Net Weight 0.62 lbs
Gross Weight 0.62 lbs