Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GUSC311020 Eaton's Crouse-Hinds series Load Centers, ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
MFG Item Number
GUSC3110 20
GUSC311020 Eaton's Crouse-Hinds series Load Centers, ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
MFG Item Number
GUSC3110 20
This item cannot be canceled or returned
Description
ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
Specifications
Specifications
| Manufacturer Part Number |
GUSC3110 20 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Load Centers |
| Description |
Eaton Crouse-Hinds series GUSC circuit breaker load center, 20A, Feraloy iron alloy, 1 breaker, Single-pole, 1 trade size, 240 Vac |
| Net Weight |
9.94 lbs |
| Gross Weight |
9.94 lbs |
GUSC311020
Eaton's Crouse-Hinds series Load Centers