Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GUSC312020 Eaton's Crouse-Hinds series Load Centers, ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
MFG Item Number
GUSC3120 20
GUSC312020 Eaton's Crouse-Hinds series Load Centers, ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
MFG Item Number
GUSC3120 20
This item cannot be canceled or returned
Description
ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
Specifications
Specifications
| Manufacturer Part Number |
GUSC3120 20 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Load Centers |
| Description |
Eaton Crouse-Hinds series GUSC circuit breaker load center, 20A, Feraloy iron alloy, 1 breaker, Two-pole, 1 trade size, 240 Vac |
| Net Weight |
10.25 lbs |
| Gross Weight |
10.25 lbs |
GUSC312020
Eaton's Crouse-Hinds series Load Centers