Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GUSC312040 Eaton's Crouse-Hinds series Load Centers, ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
MFG Item Number
GUSC3120 40
GUSC312040 Eaton's Crouse-Hinds series Load Centers, ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
MFG Item Number
GUSC3120 40
This item cannot be canceled or returned
Description
ENCL GEN USE SNAP SWTCH 2POLE 3/4 HUB
Specifications
Specifications
| Manufacturer Part Number |
GUSC3120 40 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Load Centers |
| Description |
Eaton Crouse-Hinds series GUSC circuit breaker load center, 40A, Feraloy iron alloy, 1 breaker, Two-pole, 1 trade size, 240 Vac |
| Net Weight |
10.22 lbs |
| Gross Weight |
10.22 lbs |
GUSC312040
Eaton's Crouse-Hinds series Load Centers