Series Information
| Manufacturer Part Number | GUT50 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes |
| Description | Explosionproof Conduit Outlet Box, Style T, Hub Size 1/2 Inch, Hub Type External, Number of Hubs 3, Hub Location 3 Side, Capacity 19 Cu Inch, Shape Round, Cover Type Internally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 |
| Connection Type | Threaded |
| Style | GUT |
| Shape | T |
| Number of Hubs | 3 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Iron |
| Cover Included | Yes |
| Cover Type | Blank |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Comments | Corrosion, impact and shock resistance, NEMA 3 & 4 |
| Net Weight | 3.335 lbs |
| Gross Weight | 3.335 lbs |