GUV Series Information
| Manufacturer Part Number | GUV11821 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | GUV |
| Family Series | Blackburn, a T & B Brand Grounding, GUV Series |
| Description | U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 1-1/8 - 1-1/4 Inches, IPS Pipe Size Max 1 Inch, Length 3-5/16 Inches, Width 2-3/4 Inches, Depth 1-9/16 Inches |
| Number of Conductors | 1 |
| Conductor Size | 4 - 2/0 AWG |
| Material | Copper |
| Compression Style | Split Frame U-Bolt Clamp |
| For Use With | Pipe, Rod |
| Mounting | Direct on Pipe |
| Direct Burial | Yes |
| Approvals | UL |
| Net Weight | 0.65 lbs |
| Gross Weight | 0.65 lbs |