Series Information
| Manufacturer Part Number | GUX100 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes |
| Description | UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1 IN, Cable Entry: 4 1 IN GUX Hub, Cubic Capacity: 19 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.28 IN, Width: 4.28 IN, Depth: 2-1/4 IN, Finish: Triple |
| Connection Type | Threaded |
| Style | GUX |
| Shape | X |
| Number of Hubs | 4 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Iron |
| Cover Included | Yes |
| Cover Type | Blank |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Comments | Corrosion, impact and shock resistance, NEMA 3 & 4 |
| Net Weight | 1.56 lbs |
| Gross Weight | 1.56 lbs |