Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2K031
TeSys GV2 - Emergency stop pushbtton
This item cannot be canceled or returned
Description
TeSys GV2 - Emergency stop pushbtton
Specifications
Specifications
| Manufacturer Part Number |
GV2K031 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
TeSys GV2 - Emergency stop pushbtton - latching - turn to release |
| Illuminated |
No |
| Operation |
Push Lock-Twist Release |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Red |
| Protection Rating |
IP55 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GV2K031
Square D Switches