Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2ME03
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GV2ME03 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Manual Motor Protector |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
EN, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GV2ME03
Square D Starters