GV2ME04
Square D Starters, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GV2ME04 Square D Starters, TeSys Series, Manual Motor Protector, 3 Pole,

MFG Item Number
224042

GV2ME04 Square D Starters, TeSys Series, Manual Motor Protector, 3 Pole,

MFG Item Number
224042
Item Number
GV2ME04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, TeSys Series
Item #
GV2ME04
Manual Motor Protector, 3 Pole,

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Videos

Specifications

Specifications
Manufacturer Part Number 224042
Manufacturer Square D
Product Series TeSys
Family Series Square D Starters, TeSys Series
Description Manual Motor Protector, 3 Pole, 0.4-0.63 A Adjustment Range, Screw Terminals
Phase 3
Number of Poles 3
Approvals ATEX, CCC, CSA, EAC, UL
Net Weight 0.57 lbs
Gross Weight 0.57 lbs
Alternatives
XTPBP63BC1
XTPBP63BC1
Eaton Manual Motor Protectors, XTMMP Series