Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2ME22 Square D Starters, TeSys GV2 Circuit Breaker, Thermal
GV2ME22 Square D Starters, TeSys GV2 Circuit Breaker, Thermal
This item cannot be canceled or returned
Description
TeSys GV2 Circuit Breaker, Thermal
Specifications
Specifications
| Manufacturer Part Number |
224052 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
TeSys GV2 Circuit Breaker, Thermal Magnetic, 3-Pole, 25A, 690VAC, Screw ClA Terminals, IP20 |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
EN, IEC |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.6 lbs |
GV2ME22
Square D Starters