Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2P01 Square D Starters, MAN STRTR 600VAC 0.16AMP IEC
GV2P01 Square D Starters, MAN STRTR 600VAC 0.16AMP IEC
This item cannot be canceled or returned
Description
MAN STRTR 600VAC 0.16AMP IEC
Specifications
Specifications
| Manufacturer Part Number |
GV2P01 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
MAN STRTR 600VAC 0.16AMP IEC |
| Phase |
3 |
| Number of Poles |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |