Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2P07KD09BL Square D Starters, MOTOR STARTER 1 6A 24VDC
MFG Item Number
GV2P07KD09BL
GV2P07KD09BL Square D Starters, MOTOR STARTER 1 6A 24VDC
MFG Item Number
GV2P07KD09BL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GV2P07KD09BL |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
MOTOR STARTER 1 6A 24VDC |
| Phase |
3 |
| Number of Poles |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GV2P07KD09BL
Square D Starters