Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2P16
Manual motor Protector, 9-14A,
Description
Manual motor Protector, 9-14A,
Specifications
Specifications
| Manufacturer Part Number |
224064 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Manual motor Protector, 9-14A, Thermal Magnetic, 3-Pole, 14A, 690VAC, Screw ClA Terminals, IP20 |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.74 lbs |