Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2P16KD25B7
MFG Item Number
GV2P16KD25B7
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GV2P16KD25B7 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
MOTOR STARTER 9A 24VAC |
| Phase |
3 |
| Number of Poles |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GV2P16KD25B7
Square D Starters