Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Manual Motor Controllers
GV2RT07
Square D Manual Motor Controllers
MANUAL STR 600VAC 2.5AMP IEC
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MANUAL STR 600VAC 2.5AMP IEC
Specifications
Specifications
| Manufacturer Part Number |
GV2RT07 |
| Manufacturer |
Square D |
| Family Series |
Square D Manual Motor Controllers |
| Description |
MANUAL STR 600VAC 2.5AMP IEC |
| Current Rating |
2.5 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GV2RT07
Square D Manual Motor Controllers