Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2RT10
TeSys GV2 Circuit Breaker, Thermal
This item cannot be canceled or returned
Description
TeSys GV2 Circuit Breaker, Thermal
Specifications
Specifications
| Manufacturer Part Number |
457953 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
TeSys GV2 Circuit Breaker, Thermal Magnetic, 3-Pole, 6.3A, 690VAC, Screw ClA Terminals, IP20 |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
EN, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GV2RT10
Square D Starters