Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV3P32 Square D Starters, TeSys GV3 Circuit Breaker, Thermal
GV3P32 Square D Starters, TeSys GV3 Circuit Breaker, Thermal
Description
TeSys GV3 Circuit Breaker, Thermal
Specifications
Specifications
| Manufacturer Part Number |
224072 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
TeSys GV3 Circuit Breaker, Thermal Magnetic, 3-Pole, 32A, 690VAC, EverLink BTR Screw Connectors, IP20 |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.1875 lbs |