Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 223946 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | TeSys GV3 Circuit Breaker, Thermal Magnetic, 3-Pole, 65A, 690VAC, EverLink BTR Screw Connectors, IP20 |
| Phase | 3 |
| Number of Poles | 3 |
| Approvals | CSA, UL |
| Net Weight | 1.125 lbs |
| Gross Weight | 1.25 lbs |