Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GVAD0110 Square D Circuit Breakers, CONTACT KIT
GVAD0110 Square D Circuit Breakers, CONTACT KIT
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
GVAD0110 |
| Description |
CONTACT KIT |
| Accessory Type |
Auxiliary Contact |
| For Use With |
GV2L, GV2LE, GV2ME, GV2P, GV2RT, GV3L, GV3P |
| Max Voltage |
240 VDC, 690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GVAD0110
Square D Circuit Breakers