Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
GVAE20
Square D Circuit Breakers
Auxiliary Contact for Manual
Description
Auxiliary Contact for Manual
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
224097 |
| Description |
Auxiliary Contact for Manual Starter: 575 VAC, 1A |
| Accessory Type |
Auxiliary Contact |
| For Use With |
GV2L, GV2LE, GV2ME, GV2P, GV2RT, GV3L, GV3P, LS1D32 |
| Max Voltage |
240 VAC, 60 VDC |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
GVAE20
Square D Circuit Breakers