Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GVAM11 Square D Circuit Breakers, TeSys Manual Starter Auxiliary
GVAM11 Square D Circuit Breakers, TeSys Manual Starter Auxiliary
This item cannot be canceled or returned
Description
TeSys Manual Starter Auxiliary
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
416390 |
| Description |
TeSys Manual Starter Auxiliary Contact, Short-Circuit Signal 1 C/O, 2.5A, 690VAC, Screw ClA Terminals |
| Accessory Type |
Auxiliary Contact |
| For Use With |
GV2L, GV2LE, GV2ME, GV2P, GV2RT, GV3L, GV3P |
| Max Voltage |
240 VAC, 60 VDC |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
GVAM11
Square D Circuit Breakers