Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Square D Circuit Breakers |
|---|---|
| Manufacturer | Square D |
| Manufacturer Part Number | GVAN11 |
| Description | AUX CONTACT |
| Accessory Type | Auxiliary Contact |
| For Use With | GV2L, GV2LE, GV2ME, GV2P, GV2RT, GV3L, GV3P |
| Max Voltage | 240 VDC, 690 VAC |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.1 lbs |