GVD-3504
Gardner Bender Electrical Testers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GVD-3504 Gardner Bender Electrical Testers, Circuit Alert_ Non-Contact Voltage
MFG Item Number
GVD-3504

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GVD-3504 Gardner Bender Electrical Testers, Circuit Alert_ Non-Contact Voltage

MFG Item Number
GVD-3504
More specs
This item cannot be canceled or returned

Obsolete

Description

Electrical Testers, Series
Item #
GVD-3504
Circuit Alert_ Non-Contact Voltage

Series Information

Specifications

Specifications
Manufacturer Part Number GVD-3504
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Description Circuit Alert_ Non-Contact Voltage Tester, 50-600 Vac
Temperature Measurement No
Backlight No
Max Voltage 600 VAC
Polarity No
Approvals ETL
Net Weight 0.14 lbs
Gross Weight 0.16 lbs