GVS-112
Dwyer Instruments Switches, GVC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GVS-112 Dwyer Instruments Switches, GVC Series, Bronze Globe Valve Switch 5-15 GPM

MFG Item Number
GVS-112

GVS-112 Dwyer Instruments Switches, GVC Series, Bronze Globe Valve Switch 5-15 GPM

MFG Item Number
GVS-112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GVC Series
Item #
GVS-112
Bronze Globe Valve Switch 5-15 GPM

GVC Series Information

Specifications

Specifications
Manufacturer Part Number GVS-112
Manufacturer Dwyer Instruments
Product Series GVC
Family Series Dwyer Instruments Switches, GVC Series
Description Bronze Globe Valve Switch 5-15 GPM 1In NPT
Material Bronze
Sensor Type Shuttle
Flow Range 5-15 gpm
Port Size 1 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 400 psig
Approvals CE
Net Weight 2.15 lbs
Gross Weight 2.15 lbs