GWC003X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GWC003X2

HellermannTyton Labels

GWC003X2

HellermannTyton Labels
Ground Wire Tag, Cable TV Warning,
MFG Item Number
GWC003X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Labels, Series
Item #
GWC003X2
Ground Wire Tag, Cable TV Warning,

Series Information

Specifications

Specifications
Manufacturer Part Number GWC003X2
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Ground Wire Tag, Cable TV Warning, Polyethylene, Orange, 25/pkg
Material Type Polyethylene
Background Color Orange
Label Height 1.5 "
Label Width 3 "
Language English
Legend Warning
Net Weight 0 lbs
Gross Weight 0 lbs