Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GWF1040 Eaton Circuit Breakers, GWF 1P 40A CIRCUIT BKR FXD TMNETIC, 18kA
MFG Item Number
GWF1040

GWF1040 Eaton Circuit Breakers, GWF 1P 40A CIRCUIT BKR FXD TMNETIC, 18kA

MFG Item Number
GWF1040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GWF1040
GWF 1P 40A CIRCUIT BKR FXD TMNETIC, 18kA

Series Information

Specifications

Specifications
Manufacturer Part Number GWF1040
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Single-pole, 40A, 240 Vac, 20 kAIC at 240 Vac, Line and load
Poles 1
Current Rating 40 A
Mounting Panel
Neutral Pole No
Gross Weight 0.9 lbs
Net Weight 0.9 lbs