Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GWF1040 Eaton Circuit Breakers, GWF 1P 40A CIRCUIT BKR FXD TMNETIC, 18kA
GWF1040 Eaton Circuit Breakers, GWF 1P 40A CIRCUIT BKR FXD TMNETIC, 18kA
This item cannot be canceled or returned
Description
GWF 1P 40A CIRCUIT BKR FXD TMNETIC, 18kA
Specifications
Specifications
Manufacturer Part Number
GWF1040
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Single-pole, 40A, 240 Vac, 20 kAIC at 240 Vac, Line and load
Poles
1
Current Rating
40 A
Mounting
Panel
Neutral Pole
No
Gross Weight
0.9 lbs
Net Weight
0.9 lbs
GWF1040
Eaton Circuit Breakers