Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GWF1080V Eaton Circuit Breakers, GWF 1P 80A FXD T/M 18KA 240VAC L/LTERM
GWF1080V Eaton Circuit Breakers, GWF 1P 80A FXD T/M 18KA 240VAC L/LTERM
This item cannot be canceled or returned
Description
GWF 1P 80A FXD T/M 18KA 240VAC L/LTERM
Specifications
Specifications
Manufacturer Part Number
GWF1080V
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Single-pole, 80A, 240 Vac, 20 kAIC at 240 Vac, Line and load, 50°C
Poles
1
Current Rating
80 A
Mounting
Panel
Neutral Pole
No
Gross Weight
0.9 lbs
Net Weight
0.9 lbs
GWF1080V
Eaton Circuit Breakers